DESCRIPTION

  • 2in x 6in
  • Chrome Plated
  • Wide bell flange

Keeney 2 x 6 in. Bell Cover Tube

KEE1041

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
3-1/4 in
Length
6 in
Material
Brass
Size
2 in

Starting at
$36.44
EACH
  • QUANTITY

DOCUMENTS