1-1/4 in. Brass Sink Trap
1-1/4 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass
- 17 gauge
- 1 1/4" x 20 1/2"
- Deep flange
- All necessary nuts and washers
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17 ga
- Height:
- 20 in
- Length:
- 6 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in