20 ga Adjustable Sink Trap in Polished Chrome
20 ga Adjustable Sink Trap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20 Gauge Brass
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- End Connection 1:
- Slip Nut
- End Connection 2:
- Slip Nut
- End Connections:
- Slip Nut
- Gauge (metal):
- 20 ga
- Height:
- 5-13/100 in
- IAPMO Listed -:
- Yes
- Length:
- 4-3/4 in
- Trap Size:
- 1-1/2 in
- Weight:
- 1.08 lb
- Width:
- 6-13/100 in