DESCRIPTION

Keeney 20 ga High Inlet J-Bend Satin Nickel

KEE10405XSN

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Satin Nickel
Gauge
20
Inside Diameter
1-1/2 in
Material
Brass
Width
6-13/100 in

Starting at
$60.55
EACH
  • QUANTITY

DOCUMENTS