DESCRIPTION

  • Less cleanout

Keeney 20 ga P-Trap Polished Chrome

KEE304CP

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
20
Height
8-3/4 in
Inside Diameter
1-1/2 in
Width
5-3/4 in

Starting at
$55.03
EACH
  • QUANTITY

DOCUMENTS