DESCRIPTION

  • Chrome plated 20 gauge brass
  • Inlet: 1 1/2in Outlet: 1 1/2in
  • Less cleanout
  • Slip Joint Connect Elbow

Keeney 20 ga Repair P-Trap Polished Chrome

KEE304RPC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
20
Height
8-22/25 in
Inside Diameter
1-1/2 in
Width
5-3/4 in

Starting at
$81.35
EACH
  • QUANTITY

DOCUMENTS