DESCRIPTION

Keeney 20 ga Sink Trap Polished Chrome

KEE464XPC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Gauge
20
Height
5-13/100 in
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Brass
Width
6-13/100 in

Starting at
$143.44
EACH
  • QUANTITY