DESCRIPTION

Keeney 21 in. End Outlet Waste

KEE1814A

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
Height
21-1/2 in
IAPMO Listed
Yes
Length
21 in
Material
Brass

Starting at
$143.34
EACH
  • QUANTITY

DOCUMENTS