DESCRIPTION

  • 1 1/2"
  • Baffle tee
  • Includes All Necessary Nuts And Washers
  • Slip Joint With Baffle Tee
  • White Polypropylene

Keeney 21 in. PVC Cleanout Slip-Joint Waste

KEE130-21W

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
13-1/4 in
Length
21 in
Material
Plastic
Material Type
PVC

Starting at
$20.15
EACH
  • QUANTITY

DOCUMENTS