DESCRIPTION

  • 1 1/4"
  • 20 Gauge Brass Tubing
  • 22 Gauge Brass Tubing
  • Chrome Plated Finish
  • Color/Finish: Polished Chrome
  • Includes All Necessary Nuts and Washers

Keeney 22 ga J-Bend in Polished Chrome

KEE10300CP

Inside Diameter:

1-1/4 in

SPECIFICATIONS

Color Finish
Polished Chrome
Gauge
22
Inside Diameter
1-1/4 in
Material
Brass
Width
6-13/100 in

Starting at
$34.12
EACH
  • QUANTITY

DOCUMENTS