DESCRIPTION

  • 22 Gauge Brass Tubing
  • Chrome plated for a high luster appearance in exposed installations.
  • Inlet: 1 1/4in Length: 12in
  • Slip Joint

Keeney 22 ga Slip-Joint Extension Tube in Polished Chrome

KEE1903

Length:

12 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
12 in
Material
Brass

Starting at
$22.05
EACH
  • QUANTITY

DOCUMENTS