DESCRIPTION

Keeney 24 in. Slip-Joint Waste Arm

KEE2523

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
Height
3-3/4 in
IAPMO Listed
No
Length
24 in

Starting at
$46.92
EACH
  • QUANTITY

DOCUMENTS