3-1/2 in. Stainless Steel Twist-N-Lock Basket Strainer

You last purchased this on
 
Keeney

3-1/2 in. Stainless Steel Twist-N-Lock Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

3-1/2 in. Stainless Steel Twist-N-Lock Basket Strainer

  • Fast #
  • Part #KEE1433SS
  • Item #965038
  • Manufacturer Part #1433SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Buffed rim
  • Turn-To-Seal type basket
  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
Drain Component Type:
Strainer
Height:
3 in
IAPMO Listed -:
No
Length:
4-3/4 in
Origin:
Global
Weight:
0.98 lb
Width:
4-7/16 in