DESCRIPTION

Keeney 3/8 x 3/8 in. Compression x MIP Dishwasher Connector

KEEPP23835

Length:

84 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MIP
End Connections
Compression x MIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
84 in
Material
Stainless Steel
Width
6-1/2 in

Starting at
$20.26
EACH
  • QUANTITY

DOCUMENTS