3/8 in. Compression x MPT Brass Straight Tee Adapter

You last purchased this on
 
Keeney

3/8 in. Compression x MPT Brass Straight Tee Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

3/8 in. Compression x MPT Brass Straight Tee Adapter

  • Fast #
  • Part #KEEK2038LF
  • Item #4482236
  • Manufacturer Part #K2038LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Add another outlet to any water supply valve
  • Inlet: 3/8in OD Outlet: 3/8in OD Outlet: 3/8in OD
  • Easily adds an additional outlet to a standard single outlet supply valve.
  • Lead Free
  • Meets NSF 61 Sec. 9 Requirements
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Depth:
1-1/4 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
MPT
End Connections:
Compression x Compression x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Height:
4-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Weight:
0.159 lb
Width:
3 in