4 in. Stainless Steel Hinged Escutcheon in Chrome
4 in. Stainless Steel Hinged Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal
- Chrome Plated
- Spring Loaded
- Fits 4in IPS
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 4 in
- Height:
- 2/5 in
- Length:
- 7-1/5 in
- Material:
- Stainless Steel
- Weight:
- 0.2 lb
- Width:
- 7-1/5 in