DESCRIPTION

  • 1 1/4in inlet x 1 1/4in outlet
  • 22 gauge brass
  • 45° coupling
  • Chrome plated
  • Includes nuts and washers
  • Standard radius

Keeney 45 Degree Extension Coupling with Nut in Polished Chrome

KEE671PC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Brass