5/8 in. Hinged Floor and Ceiling Plate in Chrome Plated

You last purchased this on
 
Keeney

5/8 in. Hinged Floor and Ceiling Plate in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

5/8 in. Hinged Floor and Ceiling Plate in Chrome Plated

  • Fast #
  • Part #KEE10512PC
  • Item #1020319
  • Manufacturer Part #10512PC
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With Hinge
  • Requires Certification

Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
7/8 in
Escutcheon Style:
Hinged
FM Approved:
No
Fits Pipe Size:
5/8 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed -:
No
NSF Certified:
No
Size:
3/4 in
UL Listed:
No
Weight:
0.042 lb