5/8 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

Part #KEE2622PCLF  |  Item #3919126  |  Manufacturer Part #2622PCLF

$9.95 EACH

Valve Size:

5/8 in x 3/8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 24

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quick Lock Push Fit Application

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Handle Type: Oval

Height: 1 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Recommended Valve Application: Residential

UL Listed: No

Valve Body Style: Angle

Valve Operator: Quarter Turn

Valve Seat Material: Teflon™

Valve Size: 5/8 in x 3/8 in

Valve Type: Angle Supply Stop Valve

Weight: 0.25

Width: 2-1/2 in