DESCRIPTION

Keeney 6 in. Flanged Sink Tailpiece

KEE141

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
Height
6 in
IAPMO Listed
Yes
Length
6 in
Material
Brass