1-1/2 x 8 in. Direct Connect Branch Tailpiece in Rough Brass
1-1/2 x 8 in. Direct Connect Branch Tailpiece in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22 Gauge Rough Brass
- 3/4in (7/8in OD) Branch for Connection to Rubber Hose or 3/4in Sweat Connection
- Plain direct connection
- Brass Nut
- Direct Connect 1 1/2in Inlet x 8in Long
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 2-1/4 in
- End Connection 1:
- Lock Nut
- End Connection 2:
- Solvent Weld
- End Connections:
- Lock Nut x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 8-22/25 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Weight:
- 0.5 lb
- Width:
- 5-3/4 in