DESCRIPTION

  • 22 Gauge Rough Brass
  • 3/4in (7/8in OD) Branch for Connection to Rubber Hose or 3/4in Sweat Connection
  • Brass Nut
  • Direct Connect 1 1/2in Inlet x 8in Long
  • Plain direct connection

Keeney 8 in. Direct Connect Branch Tailpiece

KEE49

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
GSA Approved
No
Gauge
22
Height
8-22/25 in
IAPMO Listed
No
Length
8 in
Material
Brass
Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY