DESCRIPTION

  • Inlet: 1 1/4in Length: 8in
  • Slip Joint
  • Slip joint connections for easy installation.
  • White Polypropylene

Keeney 8 in. Slip-Joint Extension Tube

KEE42W

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
End Connection 2
Spigot
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Plastic
Material Type
PVC

Starting at
$6.99
EACH
  • QUANTITY

DOCUMENTS