1-1/2 x 8 in. 17 ga Sink Tailpiece in Polished Chrome
1-1/2 x 8 in. 17 ga Sink Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17 gauge brass
- Color/Finish: Polished Chrome
- 1 1/2" x 8"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 8 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Global
- Weight:
- 0.477 lb