DESCRIPTION

  • 1 1/4in x 1 1/4in
  • 22 Gauge Brass
  • Chrome Plated
  • For offset connections.

Keeney 9-1/2 in. Double Offset

KEE1037

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
22
Height
9-63/100 in
IAPMO Listed
No
Length
9-1/2 in
Material
Brass

Starting at
$36.83
EACH
  • QUANTITY