DESCRIPTION

Keeney ABS End Outlet Slip-Joint or Direct Connect Waste

KEE120B

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
22-3/4 in
Material
Plastic
Material Type
ABS

Starting at
$14.92
EACH
  • QUANTITY

DOCUMENTS