DESCRIPTION

  • 1 1/2 in ABS SCH 40 Tube
  • 1 1/2in ABS Schedule 40 Tube
  • Color/Finish: Polished Chrome
  • Fits All Standard Size Tubs
  • Foot Lock Stop Style
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • LA approved

Keeney ABS Footlock Waste & Overflow Stop

KEE630LAABS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Height
2-47/50 in
Material
Plastic
Material Type
ABS

Starting at
$62.33
EACH
  • QUANTITY

DOCUMENTS