DESCRIPTION

  • For most standard toilets with a 2" flush valve
  • High performance

Keeney FlushAll™ Adjustable Flush Valve with 3 in. Flapper

KEEK835-9

Color Finish

 

SPECIFICATIONS

Collection
FlushAll™
Color Finish
Black
Color Finish Category
Blacks
Height
13 in
Material
Brass
Valve Size
2 in
WaterSense Labeled
No

Starting at
$58.82
EACH
  • QUANTITY

DOCUMENTS