DESCRIPTION

  • For 2in - 2 1/2in Openings
  • Includes All Nuts And Washers
  • Safety rolled 4 prong basket
  • Stainless Steel
  • With Stainless Steel Safety Rolled 4 Prong Basket

Keeney Bar Sink Strainer

KEE878PC

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/5 in
Material
Stainless Steel
Strainer Size
4 in

Starting at
$27.4
EACH
  • QUANTITY