DESCRIPTION

  • Deep basket
  • For 2" to 2 1/2" bar sink openings

Keeney Bar Sink Strainer with Long Basket

KEE877

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3 in
IAPMO Listed
No
Material
Stainless Steel

Starting at
$77.67
EACH
  • QUANTITY

DOCUMENTS