DESCRIPTION

Keeney Bath Drain Brass Lift and Turn

KEE62WDS

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Height
2-7/8 in
Length
12-1/4 in
Width
12-1/4 in

Starting at
$112.82
EACH
  • QUANTITY