DESCRIPTION

Keeney Bath Drain Foot Lock Stop

KEE63

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Drain Opening
1-1/2 in
GSA Approved
No
Height
13 in
IAPMO Listed
No
Material
Nickel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS