DESCRIPTION

  • 3/4in (7/8in OD) Branch for Connection to Rubber Hose or 3/4in Sweat Connection
  • Brass Nut
  • Direct Connect 1 1/2in Inlet x 8in Long
  • Direct connect
  • Features a 3/4" (7/8" OD) branch for connection to rubber hose or 3/4" sweat connection

Keeney Direct Connect Branch Tailpiece Satin Nickel

KEE49SN

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Gauge
22
Height
8-22/25 in
Length
8 in
Material
Brass

Starting at
$37.96
EACH
  • QUANTITY

DOCUMENTS