DESCRIPTION

  • Add another outlet to any water supply valve
  • Easily adds an additional outlet to a standard single outlet supply valve.
  • Inlet: 3/8in OD Outlet: 3/8in OD Outlet: 3/8in OD
  • Lead Free
  • Meets NSF 61 Sec. 9 Requirements

Keeney Compression x MPT Brass Straight Tee Adapter

KEEK2038LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    KEEK2038LF 

    $24.17
    $22.02
    Call for Pricing Call us for price $24.17 $22.02
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
MPT
End Connections
Compression x MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61