DESCRIPTION

  • Adjustable from 10 1/2 in to 14 1/2 in high
  • Chrome plated exposed trim
  • Easy to install
  • Gerber style
  • Includes all nuts and washers
  • No grease
  • Rough brass construction
  • Triplever bath drain

Keeney Brass Trip Lever Waste and Overflow

KEE607RB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
GSA Approved
No
Gauge
17
Height
25 in
IAPMO Listed
No
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS