DESCRIPTION

Keeney Center Outlet Waste

KEE222B

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Drain Opening
1-1/2 in
End Connection 1
Slip Joint
End Connection 2
Direct Connect
End Connections
Slip Joint x Direct Connect
GSA Approved
No
Height
13-1/4 in
IAPMO Listed
Yes

Starting at
$16.57
EACH
  • QUANTITY

DOCUMENTS