DESCRIPTION

  • 3/8" Compression X 3/8" Compression
  • Faucet Supply Line
  • Lead Free
  • Length: 20in
  • Stainless Steel

Keeney Compression Stainless Steel Ez Supply Tube

KEEPP23800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in