Keeney Copper Floor/Ceiling Plate KEE105

DESCRIPTION

  • Chrome Plated
  • Fits 2in Copper
  • For copper tube
  • Spring Loaded

Keeney Copper Floor/Ceiling Plate

KEE105

Diameter:

2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
Height
2/5 in
Length
4-3/5 in
Material
Copper
Width
4-3/5 in

Starting at
$31.09
EACH
  • QUANTITY

DOCUMENTS