• Cart

DESCRIPTION

  • Chrome Plated Finish
  • Faucet Style
  • Front, side or angle mount
  • Universal fit

Keeney Decorative Tank Lever

KEEPP836-71L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
GSA Approved
No
Handle Type
Lever
Height
12-1/5 in
IAPMO Listed
No
WaterSense Labeled
No
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS