Deep Cup Lock Shell Strainer in Stainless Steel

You last purchased this on
 
Keeney

Deep Cup Lock Shell Strainer in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Deep Cup Lock Shell Strainer in Stainless Steel

  • Fast #
  • Part #KEE1434SS
  • Item #965047
  • Manufacturer Part #1434SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixed post basket with safety rolled edge
  • Powerball locking feature
  • Deep cup locking shell strainer
  • Long Shank Zinc Die Cast Slip Nut & Slip-Free Zinc Die Cast Locknut
  • Fixed Post Stainless Steel Basket With Power Ball Closure
  • Extra Deep Cup body With Locking Shell
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-3/4 in
Drain Diameter:
4-3/8 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
Yes
Material:
Stainless Steel
Origin:
Global
Strainer Size:
4 in
Weight:
1.232 lb
Width:
4-69/100 in