DESCRIPTION

  • Deep cup locking shell strainer
  • Fits Stainless Steel Cast Iron & Composite Sinks
  • Fixed post basket with safety rolled edge
  • Fixed post stainless basket with safety rolled edge
  • Professional Grade

Keeney Deep Cup Sink Strainer

KEE1432SS

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
4-1/4 in
Length
4-1/2 in
Material
Stainless Steel
Strainer Size
3-1/2 in

Starting at
$45.21
EACH
  • QUANTITY