DESCRIPTION

  • 1 1/2in Plastic Tube
  • Brass Waste Strainer
  • Complete Plastic Bath Drain
  • Easy to install
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Polished Chrome

Keeney Deluxe Chrome Plated PVC Trip Lever Waste and Overflow

KEE64WDELUXE

Drain Opening:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Height
2-22/25 in
Material
Plastic
Material Type
PVC

Starting at
$77.79
EACH
  • QUANTITY

DOCUMENTS