DESCRIPTION

Keeney Extension Tube in Rough Brass

KEE124

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
12 in

Starting at
Call for Pricing
  • QUANTITY