DESCRIPTION

Keeney FIP Quarter Turn Angle Valve in Polished Chrome

KEE2052PCLF

Valve Size:

1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Height
1 in
Lead Law Compliant
Yes
Valve Size
1/2 in
Width
2-1/2 in

Starting at
$46.01
EACH
  • QUANTITY

DOCUMENTS