DESCRIPTION

  • Spring Loaded

Keeney Floor and Ceiling Plate

KEE102

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
2-1/2 in
GSA Approved
No
Height
23/64 in
IAPMO Listed
No
Length
3-27/64 in
Material
Stainless Steel
Width
3-27/32 in