DESCRIPTION

  • 3/8" threaded shaft

Keeney Foot Lock Stopper

KEE63-50PC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
3/8 in
End Connection 1
Threaded

Starting at
$25.16
EACH
  • QUANTITY

DOCUMENTS