DESCRIPTION

Keeney IPS Deep Flange in Polished Chrome

KEE86PC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
NSF Certified
No
Size
1/2 in
Width
9 in