Keeney IPS Floor or Ceiling Plate KEE102-4

DESCRIPTION

  • Chrome Plated
  • Fits 4in IPS
  • Metal
  • Spring Loaded

Keeney IPS Floor or Ceiling Plate

KEE102-4

Diameter:

4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
IPS
Height
2/5 in
Length
7-1/5 in
Material
Stainless Steel
Width
7-1/5 in

Starting at
$57.91
EACH
  • QUANTITY

DOCUMENTS