DESCRIPTION

  • 20 Gauge Brass
  • Chrome plated
  • For sink traps
  • Includes Nuts and Washers
  • Less cleanout
  • Outlet: 1 1/2in

Keeney J-Bend Sink Trap

KEE10454

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
GSA Approved
No
Gauge
20
IAPMO Listed
No
Inside Diameter
1-1/2 in
Material
Brass
Width
6-13/100 in

Starting at
$35.3
EACH
  • QUANTITY

DOCUMENTS