Keeney

Lavatory Grid Strainer in Polished Chrome

Part #KEE5682PC  |  Manufacturer Part #5682PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast brass

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Depth: 2-1/4 in

GSA Approved: No

Height: 8-43/50 in

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Tailpiece Length: 6 in

Vessel Only - FEI: No

Weight: 1

Width: 2-9/25 in